3M™ E-A-R UltraFit Earplugs, Corded,340-4004, 100 Pairs
|
Questions & Answers (0)
Product Description
3M™ E-A-R UltraFit Earplugs, Corded, 340-4004, 100 Pairs
The 3M™ E-A-R™ UltraFit™ Corded Earplugs feature a "no-roll", triple-flange design that provides quick, clean, and comfortable hearing protection. Simply hold the stem and push the earplug into the ear. The tip stays clean even if hands are dirty or gloves are worn. The soft polymer earplugs are washable and reusable so they don't need to be replaced as often, reducing waste and lowerings costs. Poly bag keeps earplugs clean prior to use. Recommended applications include assembly and mechanical, chipping, chiseling, cleaning, drilling, furnace operations, grinding, heavy equipment operations, machining, metal repair, painting, pouring/casting, power fastening, riveting, sanding, sawing and welding. These earplugs are commonly used in the following industries: construction, general manufacturing, mining, oil and gas, and transportation. These soft polymer earplugs have a Noise Reduction Rating (NRR) of 25 dB and are test compatible with the 3M™ E-A-Rfit™ Validation System. Not only is noise present in our daily routines and recreational activities, but millions of Americans work in hazardous noise on a daily basis. Estimates from the National Institutes of Health suggest that approximately 15 percent of Americans (26 million people) between the ages of 20 and 69 have high frequency hearing loss due to exposure to noise at work or during leisure activities. Hearing loss due to noise is almost entirely preventable by judicious use of hearing protection. *The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 25 dB |
| Body Material | Elastomeric Polymer |
| Series | UltraFit |
| Metal Detectable | No |
| Earplug Cord Material | Vinyl |
| Cord Band Color Family | Blue |
| Ear Plug Shape | Flanged |
| Description | E-A-R UltraFit Reusable Earplugs, Corded |
| Package Quantity | 100 Pairs |
| Ear Plug Color Family | Yellow |
| Manufacturers Part Number | 7000002320 |
| Ear Plug Packaging | Bag Wrapped Pair |
| Corded/Banded | Corded |
| Ear Plug Material | Elastomeric Polymer |
| Disposable/Reusable | Reusable |
| Brand | 3M E-A-R |