- FlexiFirm® stem is easy to grasp, ensuring easy insertion into the ear canal
- SoftFlange™ creates comfortable seal in the ear canal for superior comfort and protection
- Unique detachable nylon cord system adapts to virtually any application
Howard Leight™ Fusion™ Multiple-Use Earplugs, Corded, FUS30S-HP, 100 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
FUSION EARPLUG SML CORDED IN HEATPACK CS
PRICE
$269.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | Small |
Product Details
| Noise Reduction Rate (NRR) | 27 dB |
| Series | Fusion™ |
| Metal Detectable | No |
| Earplug Cord Material | Polycord |
| Cord Band Color Family | Blue/Yellow |
| Ear Plug Shape | Flanged |
| Description | Fusion™ Reusable Earplugs, Small, Corded |
| Package Quantity | 100 Pairs |
| Ear Plug Color Family | Blue/Yellow |
| Manufacturers Part Number | FUS30S-HP |
| Ear Plug Packaging | Bulk Box, Wrapped Pairs |
| Corded/Banded | Corded |
| Ear Plug Material | Polymer |
| Disposable/Reusable | Reusable |
| Brand | Honeywell |