Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212559

MPN #: 7100003056

3M™ 398FR Glass Cloth Tape, 2"W x 36 Yds., White - Pkg Qty 24

Product Description
Designed primarily for sealing aircraft cargo bay panels, 3M™ Glass Cloth Tape 398FR is an ideal choice for applications requiring high adhesion, an abrasion resistant backing and flame retardant properties. This tape offers a durable abrasion and puncture resistant glass cloth backing that is conformable for ease of installation.

Permanently Seal and Protect, our 3M™ Glass Cloth Tape 398FR (PDF, 10.49 Kb) features a white glass-cloth backing designed to provide a clean finished appearance. This tape features a pressure sensitive, acrylic adhesive that adheres to a variety of substrates. It is available on a skip-slit liner for ease of application. Once bonded, this adhesive provides high, secure adhesion for extended periods in a wide range of climate and temperature conditions, including temperatures as high as 250°F/121°C. A blue polyethylene film liner assists with ease of application. This tape features good puncture resistance, high tensile strength and superior abrasion resistance.

3M™ Glass Cloth Tape 398FR meets the flame retardant specifications of F.A.R. Part 25.853(a), F.A.R. Part 25.855(d) and MIL A-3316C 3 13.1 and 3 13.2. It is EU compliant per directive 2003/11/EC of the European Parliament and the Council of February 6, 2003 amending Council Directive 76/769/EEC which restricts the use of penta-BDE and octa-BDE flame retardants. This tape meets requirements of and can be qualified to Boeing material specifications BMS 5-146 Type I, Class I, Grade A.

Applications:
  • Sealing thermal and acoustic insulation panels where high adhesion and flame retardancy are needed
  • Aircraft window sealing, duct sealing and seat repair
  • Protection of wire harnesses, electrical cables or hoses from temperature extremes and abrasion
Features:
  • Durable backing provides abrasion and puncture resistance for long-term aging performance in aerospace application
  • Acrylic adhesive provides excellent long-aging properties ideal for many permanent applications
  • High conformability to bond over a variety of difficult textures and uneven or curved surfaces
  • Formulation does not contain antimony


PRICE
$2,398.80  Sold in packages of 24 / $99.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width2
Thickness7 mil

Product Details

TypeAcrylic Adhesive Tape
MaterialGlass Cloth
Package Quantity24
Tape TypeGlass Cloth Tape
DescriptionGlass Cloth Tape
ColorWhite
Manufacturers Part Number7100003056
Brand3M