Wheaton® 0.5 oz Clear Glass Bottles, French Squares with Cone-Shaped Insert, Case of 48
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Glass French Square Bottles, 15mL or 0.5oz Clear, 20-400 Finish. (.5 oz Bottle, French Square, Type III Clear, PE Cone Liner) 0.5 oz Bottles, French Square, Type III Clear, PE Cone Liner. Clear USP Type III soda-lime glass Clear for sample observation Ideal for solvent, chemical or sample storage Square shape maximizes storage space Black Phenolic Poly-Seal Lined Screw Cap Packaged in convenience packs with caps attached to maintain cleanliness Hazardous communication label included with each case of bottles allows for content ID and safety notification
PRICE
$179.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-9/16 in |
| Diameter | 12mm |
Product Details
| Neck Finish | 20-400 |
| Capacity | 1.2 |
| Material | Glass/Phenolic Poly-Seal |
| Sterile | Yes |
| Package Quantity | 48 |
| Description | Glass Bottles |
| Color | Clear |
| Manufacturers Part Number | W216889 |
| Brand | Wheaton |