- Precision engineered spool valve for precision control on the job
- Triple heat treated alloy steel cylinder & piston
- Powder coated acrylic coating for insulation
- All metal trigger & throttle valve for durability
- Best for: Closing rivets in air frame assembly
Universal Tool UT8663, 3X Aero Riveting Hammer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$585.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.7 in |
| Weight | 3 lbs |
| Bushing | 0.401 in |
| Bore | 1/2 in |
| Stroke | 2.875 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| CFM | 7.8 CFM |
| Air Inlet Thread Size (NPT) | 3/8" in |
| Tool Type | Air Hammer |
| Pressure | 90 PSI - 6.2 BAR psi |
| CFM High | 28 CFM |
| Description | Aero Riveting Hammer |
| Manufacturers Part Number | UT8663 |
| Socket Retainer | Spring |
| BPM | 2160 |
| Average CFM | 7.8 CFM |
| Brand | Universal Tool |