Contractor Knit Covers are production covers for use will all paints. Polyester fabric provides excellent durability and less matting.
Contractor Knit Roller Cover - Semi-Rough 3/4 In. Nap - 508480900 - Pkg Qty 72
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 9 in |
| Nap | 3/4" |
Product Details
| Manufacturers Part Number | 508480900 |
| Type | Semi-Rough |
| Package Quantity | 72 |
| Brand | Bestt Liebco |
Related Products
The Master Painter Select Mini Knit is a superior roller cover designed for precision painting. This 3" specialty applicator is designed for decorative painting or any other small projects. The 3/8" semi-smooth nap is perfect for smooth to lightly textured surfaces such as walls. Best used on smooth to lightly textured surfaces such as walls. Works well with both oil and latex based paints. Great for decorative projects.
The Master Painter Select Knit roller cover is an excellent choice for any professional or contractor. This roller is a great for all-purpose economy paining with good results. The 1/4" smooth nap is perfect for smooth surfaces such as walls and doors. The 9" length is a great size for any project. Best used on smooth surfaces such as walls and doors. Works well with both oil and latex based paints.
Master Painter Professional 5-Ply woven roller cover is fabricated to meet the standards of every painter, and are manufactured under strict quality control procedures. The 3/8" semi-smooth nap is perfect for smooth to lightly textured surfaces such as walls. The 9" length is a great size for any project. Master Painter makes painting easy by providing professional one coat results indoors and out. Manufactured with the finest quality blended fibers for maximum paint pick-up and release with all quality paints. Best used on smooth to lightly textured surfaces such as walls. Works well ...
The Master Painter Select Knit roller cover is an excellent choice for any professional or contractor. This roller is a great for all-purpose economy paining with good results. The 1-1/4" extra rough nap is perfect for rough surfaces, such as textured walls, stucco, and concrete. The 9" length is a great size for any project. Best used on rough surfaces, such as textured walls, stucco, and concrete. Works well with both oil and latex based paints.
Master Painter Roll & Toss is a superior one-use roller cover. Spend less time cleaning and more time enjoying your finished product. With a 3/8" semi-smooth nap and a 9" length this roller cover is ideal for any project. Best used on smooth to lightly textured surfaces such as walls. Works well with both oil and latex based paints.