- Reclosable Amber UV Bag.
- UV protection for sensitive equipment.
- Single track zipper keeps out containments
Global Industrial
Model # :WBB2204075
Global Industrial Seal Top UV Bags, 3"W x 5"L, 3 Mil, Amber, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
| Thickness | 3 mil |
Product Details
| Package Quantity | 1000 |
| Description | Reclosable UV Bags |
| Color | Brown |
| Manufacturers Part Number | B2204075 |
| Closure | Seal Top |
| Brand | Global Industrial |
| Recyclable | Yes |