Open Ended Amber Bags, 8"W x 14"L, 2 Mil, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The amber bags prevent their contents from being degraded or damaged by UV light waves. These open ended amber bags can be sealed with a heat sealer or taped shut. They are an excellent choice for packaging and transporting medications and other UV light sensitive products. These bags are packed in inner packs of 100 bags.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 8 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Open-Ended Amber Bag |
| Color | Brown |
| Manufacturers Part Number | 20FAM-0814 |
| Closure | Open Ended |
| Brand | LK |