- 4 ½ inch durable plastic bellows cup
- Powerful suction
- Unclogs stubborn clogs more easily than traditional plungers
- Reusable after cleaning and drying
- Use eye protection and gloves during use or while observing
THEWORKS® 4-1/2" Mini Bellows Plunger
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.89
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Size | 4-1/2" Cup x 8.5"H |
| Diameter | 4-1/2 in |
Product Details
| Type | Toilet Bowl Plunger |
| Material | Plastic |
| Color | Blue |
| Manufacturers Part Number | PL171212 |
| Brand | THEWORKS |