Genuine Joe 23" Value Plus Plunger, Yellow Handle - GJO85130
Write a Review
|
Questions & Answers (0)
Product Description
Plunger provides a cost-effective way to unclog toilets and drains. Flexible material compresses easily to force trapped objects out of pipes. Smooth, rounded handle provides a secure grip for enhanced efficiency. Plus, the long length of the handle helps keep your hands away from the toilet.
PRICE
$6.70
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 5-4/5 in |
| Height | 1/12 in |
| Weight | 0.9 lbs |
| Handle Height | 23 in |
| Diameter | 5-3/4 in |
Product Details
| Type | Toilet Bowl Plunger |
| Handle Material | Wood |
| Color | Yellow |
| Material | Rubber/Wood |
| Package Quantity | 1 |
| Manufacturers Part Number | GJO85130 |
| Brand | Genuine Joe |