Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB880127

MPN #: LAP65-30

Start International Handheld Label Applicator for Labels Up To 1-3/16" Width, White

Product Description
The Start International LAP65-30 manual handheld label applicator dispenses and applies labels up to 1.2" (30mm) wide. Simply squeeze the handle to efficiently label all kinds of products. The patented dispensing mechanism and unique sensor allows for easy, intuitive adjustment. It is ideal for repetitive labeling in industrial environments.

Features:
  • Handheld label applicators
  • For labels/liner 3/4" - 1-3/16" wide
  • For labels/liner 3/4" -2-3/8" long
  • Accepts 1" core sizes
  • 3-15/16" max outside diameter of roll


PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width2-5/16 in
Height4-1/2 in
Weight1 lbs
Roll Core1 in
Max Material Width1-3/16 in
Min Material Width3/4 in
Label Length13/16 - 2-3/8 in
Roll Diameter3-15/16 in
Min Material Length13/16 in
Label Width3/4 - 1-13/16 in
Max Material Length2-3/8 in

Product Details

TypeLabel Applicator
ColorWhite
Roll CapacitySingle
Feed TypeManual
IncludesCore Holder
MaterialPlastic
DescriptionHand-Held Label Applicator
Manufacturers Part NumberLAP65-30
Label TypeSmall Labels
BrandStart International