Labelmate USA Automatic Label Dispenser for Up To 6-1/2" Width Labels, 11"L x 10-1/2"W x 14"D, Black
Write a Review
|
Questions & Answers (0)
Product Description
This 6.5" wide reflective sensor label dispenser features peel and present operation that enables easy removal of labels. It is designed to dispenses all types of labels including opaque, transparent, gapped, and butt-cut. It is ideal to dispense transparent, opaque and even black labels. The Labelmate USA label dispenser is a quick and easy way to dispense individual labels. The present design peels the label from the backing material, which means that the material passes through the dispenser and is presented at the front of the unit where it waits to be picked up by the operator. With several models to choose, this label dispenser could handle virtually any job you may have for them. The Labelmate USA dispenser is easy to set up and virtually silent in operation. It usually ships within 3-5 days.
With an unmatched 3-year parts and labor limited warranty, all Labelmate USA dispensers are designed for worry-free 24/7 operation.
With an unmatched 3-year parts and labor limited warranty, all Labelmate USA dispensers are designed for worry-free 24/7 operation.
PRICE
$939.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 10-1/2 in |
| Depth | 14 in |
| Weight | 10 lbs |
| Roll Core | Greater than 1-1/2" in |
| Max Material Width | 6-1/2 in |
| Min Material Width | 1/2 in |
| Feed Rate | 12 in |
| Roll Diameter | 8-1/2 in |
| Min Material Length | 1/2 in |
| Max Material Length | -- in |
Product Details
| Type | Label Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Automatic |
| Voltage | 110 - 12 V |
| Material | Aluminum, Plastic, Steel |
| Description | Automatic Label Dispenser |
| Manufacturers Part Number | LD-200-U |
| Core Holders | No |
| Label Type | Opaque & Transparent |
| Brand | Labelmate USA |
Warranty
| Warranty | 3 yr |