Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645698

Global Industrial™ Two 1 Gal. Plastic Jug Haz Mat Shipper Kit, 12"L x 6"W x 12-3/4"H

Product Description
A popular choice for shipping liquids! Everything you need in a convenient kit.

Features:
  • Accepted by domestic and international freight carriers.
  • Complete Shipper Kit includes: Pre-assembled carton, round plastic jugs with caps and foam insert.
  • Carton is manufactured from ECT-44 test corrugated.
  • All include mandatory warning information printed on carton.
  • UN/USA D.O.T. approved containers.
  • UN Number: 4G/Y19.7/S (RC) 4G/Y19.8/S (TE).
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. CONSULT APPROPRIATE REGULATIONS.


PRICE
$20.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
$20.00
Buy 2 units
$19.00Save $1.00 (5%)
Buy 3+ units
$18.50Save $1.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Height12-3/4 in
Weight1 lbs

Product Details

TypeJug Foam Shipper Kit
ColorWhite
For Use WithPlastic Jugs
Strength275# / ECT-44
UN Number4G/Y19.5/S
RecyclableNo
Can Size1 Gal.
Wall TypeSingle
Package Quantity1 kit
Manufacturers Part NumberB1645698
Number of Cans Held2
BrandGlobal Industrial