Marathon's pneumatic tires are the perfect option for those needing a quality replacement tire at a great, low price. Not for highway use.
Marathon 20010 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 5/8" Bearings
|
Questions & Answers (0)
Product Description
PRICE
$22.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.3 in |
| Weight Capacity | 300 lbs |
| Weight | 4 lbs |
| Tire Size | 4.10/3.50-4 in |
| Wheel Diameter | 10.25 in |
| Bearing Size | 5/8 in |
Product Details
| Assembly Required | No |
| Type | Tire & Rim |
| Color | Gray |
| Wheel Type | Tire, Rim & Tube |
| Max PSI | 30 psi |
| Tread Design | Sawtooth |
| Style | Hand Truck Tire |
| Ply Rating | 2 Ply |
| Caster Index | Caster Wheels |
| Hub Type | 2.25" Offset |
| Package Quantity | 1 |
| Manufacturers Part Number | 20010 |
| Tire Type | Pneumatic |
| Rim Type | Steel |
| Brand | Marathon Industries |
Warranty
| Warranty | 6 Months Free of Manufacturer Defects |