Marathon Pneumatic Tire 20336 - 13x5.00-6 Turf Tread - 3" Centered - 3/4" Bushings
|
Questions & Answers (0)
Product Description
• Pneumatic (air-filled) tire.
• Turf Tread.
• 3" Centered Hub.
• 3/4" Heavy duty oil infused bushings
• Perfect replacement tire for lawn mowers.
• 350 lb load capacity. Inflate with manual pump only. Not for highway use.
• Turf Tread.
• 3" Centered Hub.
• 3/4" Heavy duty oil infused bushings
• Perfect replacement tire for lawn mowers.
• 350 lb load capacity. Inflate with manual pump only. Not for highway use.
PRICE
$42.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Weight Capacity | 350 lbs |
| Weight | 7 lbs |
| Tire Size | 13x5.00-6 in |
| Wheel Diameter | 13 in |
| Bearing Size | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Tire & Rim |
| Color | White |
| Wheel Type | Tire, Rim & Tube |
| Max PSI | 30 psi |
| Tread Design | Turf |
| Ply Rating | 2 Ply |
| Material | Rubber |
| Hub Type | 3" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 20336 |
| Tire Type | Pneumatic |
| Rim Type | Steel |
| Brand | Marathon Industries |
Warranty
| Warranty | 6 Months Free of Manufacturer Defects |