Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB984487

MPN #: C405E-400

Climax Metal 4" Diameter Locking Assembly C405 Series, Steel, M12 X 80

Product Description
Climax Metal, 4" Dia. Locking Assembly C405 Series, C405E-400, Steel, M12 X 80

Wide, shallow taper, self-centering design for use in through-bored components with highest torque and/or bending requirements. Mounted component remains fixed axially during installation.

PRICE
$595.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension L24.488 in
Locking Screw SizeM12 X 80
Shaft Length4 in
Diagram Dimension D4 in
MT20,811 lbs
Dimension L14.016 in
Dimension L3.543 in
Fax (Lbs.F)124,865 lbs
Dimension D5.709 in
Locking Screws MA107 lb-ft

Product Details

PH (PSI)21,053 psi
SeriesC405
Number of Locking Screws11
PS30,046 psi
DN9.481
MaterialClimax Metal
Manufacturers Part NumberC405E-400
BrandClimax Metal