Eagle 1649 4 Drum Poly Outdoor Storage Building
Write a Review
|
Questions & Answers (0)
Product Description
Eagle 4 DRUM POLY STORAGE BUILDING
This 57-½"W x 57-½"D x 72"H unit is made of 100% polyethylene construction for long lasting corrosion resistance. Protects up to four 55 gallon drums from the elements. Features four-way forklift pockets, lockable doors, vented door louvers, removable grating and top hooks for moving. Door opening accepts a 48" x 48" pallet. Compatible with optional Spill Containment Ramp.
Note: Top Hooks are intended only for moving an empty building.
This 57-½"W x 57-½"D x 72"H unit is made of 100% polyethylene construction for long lasting corrosion resistance. Protects up to four 55 gallon drums from the elements. Features four-way forklift pockets, lockable doors, vented door louvers, removable grating and top hooks for moving. Door opening accepts a 48" x 48" pallet. Compatible with optional Spill Containment Ramp.
Note: Top Hooks are intended only for moving an empty building.
PRICE
$2,862.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57-1/2 in |
| Width | 57-1/2 in |
| Height | 72 in |
| Weight Capacity | 8000 lbs |
| Weight | 250 lbs |
Product Details
| Assembly Required | No |
| Type | Hardcover Containment Pallet |
| Color | Yellow |
| Drain | No |
| Fork Entry | 4 Way |
| Capacity | 66 gal |
| Material | Polyethylene |
| Drum Capacity | 4 |
| Manufacturers Part Number | 1649 |
| Brand | Eagle Mfg |