Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Black Diamond

Model # :WBB1654285

MPN #: 5400-BD

ENPAC® Black Diamond 4 Drum Spillpallet 5400-BD - Eco Solutions - 2000 Lb. Cap.

Product Description
Get more bang for your buck. The 4-drum spill pallet is the best secondary spill containment pallet for your pocketbook. Molded from chemically compatible polyethylene, this four drum spillpallet is great for many spill containment applications.
  • Holds four (4) 55 gallon drums
  • Low 11.25" height easy for loading
  • Grates lift out for easy access to the sump and provide a slip resistant surface
  • Optional Drain
  • Regulations: EPA 40 CFR 264.175, SPCC, NPDES and UFC


PRICE
$329.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
329.95
Buy 6+ units
309.95Save $20.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width49 in
Height8.75 in
Weight Capacity2000 lbs
Weight67 lbs

Product Details

Assembly RequiredNo
TypeContainment Pallet
ColorBlack
DrainNo
Capacity66 gal
MaterialPolyethylene
Description4 Drum Platform with Deck
Drum Capacity4
Manufacturers Part Number5400-BD
BrandBlack Diamond

Compliance & Certifications

CertificationsEPA 40 CFR 264.175, SPCC, NPDES and UFC