Applications:
- Profiling, slotting, production milling and finishing applications
- Standard flute length for general all purpose milling
- A wide range of ferrous metals, cinluding stainless steels and high temperature alloys
Weights & Dimensions
| Length | 3-5/8 in |
| Flute Length | 1-5/8 in |
| Shank Diameter | 1/2" |
| Size | 3/4" |
Product Details
| Type | Regular |
| Country of Origin | Made in USA |
| Material | Cobalt |
| Manufacturers Part Number | B780006 |
| Number of Flutes | 4 |
| Drill Style | Single End Mill |
| Brand | Star Tool Supply |