Applications:
- Profiling, slotting, production milling and finishing applications
- Standard flute length for general all purpose milling
- A wide range of ferrous metals, cinluding stainless steels and high temperature alloys
Model # :WBB780463
MPN #: B780463
Weights & Dimensions
| Length | 3-5/8 in |
| Shank Diameter | 1/2" |
| Size | 7/8" |
Product Details
| Style | Single End Mill |
| Type | Regular |
| Finish | Bright |
| Material | HSS |
| Manufacturers Part Number | B780463 |
| Number of Flutes | 4 |
| Drill Style | Single End Mill |