Ghent 48"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Navy
Write a Review
|
Questions & Answers (0)
Product Description
Preferred by schools for their outstanding durability. The textured vinyl masks pin holes and stands up to repeated use. Vinyl is made with a fabric backing for improved durability in classrooms and other high use areas and is completely washable. Fabric backed vinyl laminated to a 1/4" natural cork surface and 1/4" hardboard. Backed by a 10-Year Limited Warranty. Silver frame. Navy finish. 48"W x 48"H. Made in the USA.
Learn More About Ghent.
Learn More About Ghent.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 48 in |
| Board Size (W x H) | 48 x 48 in |
Product Details
| Type | Vinyl Board |
| Frame Color Family | Silver |
| Color | Navy |
| Surface Material | Vinyl |
| Country of Origin | Made in USA |
| Description | Aluminum Frame Vinyl Tackboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | AV44-195 |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 10 yr |