Hamilton® Champion™ Forged Rigid 12 x 3 Duralast™ Ball 3500 Lb. Caster
Write a Review
|
Questions & Answers (0)
Product Description
Hamilton® Champion™ Forged Rigid 12 x 3 Duralast™ Ball 3500 Lb. Caster
This Champion Caster features superior performance, wide selection and reliable service. The 1" integrally forged steel kingpin is guaranteed for life.
This Champion Caster features superior performance, wide selection and reliable service. The 1" integrally forged steel kingpin is guaranteed for life.
PRICE
$449.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 15-1/2 in |
| Weight Capacity | 3500 lbs |
| Wheel Diameter | 12 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 7-1/4 x 5-1/4 in |
| Bolt Spacing | 3-3/8 to 4-1/8 x 5-1/4 to 6-1/8 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Champion |
| Bearing Type | Ball |
| Brake Type | ZB Heavy duty contact brake (-ZB) |
| Caster Type | Rigid |
| Wheel Type | Duralast |
| Caster Rig Material | Forged Steel |
| Caster Index | Rigid Plate Casters |
| Manufacturers Part Number | R-CH-12DB |
| Compatible Part/Model Number | W-1230-DB-3/4 |
| Brand | Hamilton |