Features:
- Non-marking
- Lightweight rust resistant Aluminum core
- Hardened bearing and sealed raceway
- Chemical & moisture resistant
Weights & Dimensions
| Width | 4 in |
| Height | 5-1/2 in |
| Weight Capacity | 792 lbs |
| Weight | 4 lbs |
| Wheel Diameter | 4 |
| Plate Size | 4 x 4-1/2 in |
| Bolt Spacing | 2-5/8 x 3-5/8 to 3 x 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Medium Duty |
| Brake Type | No Brake Included |
| Color | Red |
| Series | CST-VE |
| Caster Type | Rigid |
| Package Quantity | 1 |
| Manufacturers Part Number | CST-VE-4X2PU-R |
| Brand | Vestil |
Warranty
| Warranty | 1 |