Martin Wheel R-858-4 4-Hole Steel Trailer Wheel - 8 x 7 (4/4)
Write a Review
|
Questions & Answers (0)
Product Description
For over 60 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Here is the best replacement wheel for utility, RV and boat trailers. Manufactured to exceed DOT requirements for highway use. Powder-coat finish resists chipping, scratching, fading and corrosion for a great appearance and longer life. Valve stems and lug nuts sold separately.
PRICE
$68.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Weight Capacity | 935 lbs |
| Weight | 6 lbs |
| Wheel Diameter | 8 in |
| Pilot Hole Diameter | 2.50 in |
| Rim Size | 8 x 7 in |
| Bolt Circle | 4 x 4 in |
Product Details
| Wheel Material | Steel |
| Fits Tire Size | 215/60-8; 18.5x850-8 |
| Material | Steel |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | R-858-4 |
| Brand | Martin Wheel |