Kwikool® 4" HEPA Filter
Write a Review
|
Questions & Answers (0)
Product Description
4" HEPA filter, metal framed pleated media that filters out 99999% of particulates greater than .3 microns in size, used in 1.1-ton BioKool model with 6 month recommended replacement. This product is made in USA.
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Depth | 4 in |
| Height | 13-1/2 in |
| Weight | 4 lbs |
Product Details
| Type | HEPA Filter |
| Material | Metal |
| Description | HEPA Filter |
| Features | MADE IN THE USA |
| Color | Silver |
| Manufacturers Part Number | 14-FilterBio |
| For Use With | BioKool KBIO1411; BioAir KBP600 & KBP1000 |
| Brand | KwiKool |