- Captures 99.97% of airborne particles as small as 0.3 microns, including pollen, ragweed and other allergens, viruses, germs, dust mites, mold spores, pet dander and cigarette smoke
- True HEPA filter features antimicrobial treatment that provides built-in protection from the growth of odor causing bacteria, mildew, and fungi on the filter
- Compatible with AeraMax® PRO 2 Air Purifier
- Two year filter life (depending on use)
AeraMax® Pro AM II HEPA Filter - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$599.80 Sold in packages of 4 / $149.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/8 in |
| Depth | 1-7/8 in |
| Height | 12-7/8 in |
| Weight | 0.6 lbs |
Product Details
| Type | HEPA Filter |
| Color | White |
| Manufacturers Part Number | 9544301 |
| For Use With | AeraMax Pro AM 2 |
| Brand | AeraMax |