Kimble® Kimax® Reservoir Bottle with Bottom Hose Outlet, 10 Liter
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® RESERVOIR BOTTLE Designed to store and discharge liquids via a bottom hose outlet. Glass hose connection outlet is fused to the bottle Sizes 250 mL and 500 mL accept 5/16" ID flexible tubing; larger sizes accept 3/8" ID tubing With white enamel marking spot Ref: ASTM Method D1744 Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
PRICE
$625.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 15-3/4 in |
Product Details
| Capacity | 10 |
| Material | Borosilicate Glass |
| Package Quantity | 1 |
| Description | Reservoir Bottle With Bottom Hose Outlet |
| Color | Clear |
| Manufacturers Part Number | 14607-10000 |
| Brand | Wheaton |