Kimble® Kimax® Le Chatelier Class A, Serialized Specific Gravity Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® LE CHATELIER CLASS-A SERIALIZED SPECIFIC GRAVITY BOTTLES. Kimble® Kimax® bottle used in the determination of the specific gravity of cement, sand and other fine materials (ASTM C188.) Designed for a 64 gram sample Body holds approximately 250 mL Smaller neck bulb holds 17mL Below the neck bulb, the neck is graduated from 0 to 1.0 mL and has two extra 0.1 mL lines both above 1.0 mL and below 0.0 mL, with a tolerance of ±0.05 mL Above the neck bulb, the neck is graduated from 18 to 24 mL in 0.1 mL intervals, with a tolerance of ±0.05 mL. All markings are durable white enamel Supplied with serial number. Replacement stopper is 850100 Designed from ASTM Specification E694 and complies with C188 Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
PRICE
$545.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11-1/4 in |
Product Details
| Capacity | 24 |
| Material | Borosilicate Glass |
| Package Quantity | 2 |
| Description | Le Chatelier Class A |
| Color | Clear |
| Manufacturers Part Number | 15115-24 |
| Brand | Wheaton |