Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SuperLube

Model # :WBB335046

MPN #: 52004

Super Lube® Oil W/O PTFE Low Viscosity, Lt. Wgt., 4 oz. Bottle - 52004 - Pkg Qty 6

Product Description
4 oz bottle Super Lube® Oil w/o PTFE (Low Visc., Lt. Wgt.)

Super Lube® Synthetic Lightweight Oil has a lower viscosity than Super Lube® Oil with PTFE and should be used in place of conventional 8 -10 cSt oils. It is ideal for misting, dripping, spindle oil applications, and as a food-grade chain lubricant and rust inhibitor. 4 oz bottle Super Lube® Oil w/o PTFE (Low Visc., Lt. Wgt.)

PRICE
$69.00  Sold in packages of 6 / $11.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height6-1/2 in
Size4 oz
Diameter1-1/2 in

Product Details

ISO Grade68
Lubricant TypePTFE
Size TypeBottle
Package Quantity6 Bottles
DescriptionOil w/o PTFE
Manufacturers Part Number52004
BrandSuperLube