Supco Zoom Spout® Oiler 4oz. Tube
|
Questions & Answers (0)
Product Description
Supco® Zoom Spout® Oiler 4oz
A paraffin base, non-gumming, high quality lubricating oil. Flexible spout extends and retracts, adjusts to any "in-between" length. Withstands high temperatures without breaking down. Viscosity of 92-99 @ 140°F.
A paraffin base, non-gumming, high quality lubricating oil. Flexible spout extends and retracts, adjusts to any "in-between" length. Withstands high temperatures without breaking down. Viscosity of 92-99 @ 140°F.
PRICE
$8.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 7 in |
| Size | 4 oz |
| Diameter | 1-5/8 in |
Product Details
| Capacity | 4 Ounces |
| Package Quantity | 1 Tube |
| Description | All purpose lubricating oil |
| Manufacturers Part Number | MO98 |
| Brand | Supco |