Paragon 1000 Country Harvest Tri-Pack for 4oz Poppers, 24 Portion Packs
Write a Review
|
Questions & Answers (0)
Product Description
Using these pre-measure packs of corn, coconut oil, and seasoning cuts waste and saves money
PRICE
$40.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 8 in |
| Height | 6 in |
Product Details
| Flavor | Butter |
| Package Quantity | 24 |
| Description | Country Harvest Tri-Pack for 4oz Poppers, 24 Portion Packs |
| Manufacturers Part Number | 1000 |
| For Use With | 4oz Popcorn Machines |
| Brand | Paragon |