Paragon 1116110 Theater Pop Popcorn Machine 16 oz Red 120V 2790W
Write a Review
|
Questions & Answers (0)
Product Description
Paragon 1116110 Theater Pop Popcorn Machine 16 ounce Red 120V 2790W
Paragon's American-made Theater Pop popcorn machines are unparalleled in quality and workmanship and are comparable to commercial popcorn machines you find at the movie theaters. If you are looking for the highest quality popcorn machine in the market, you will find it in the Theater Pop.
You need a NEMA Style 5-30R Outlet to use this machine. Popcorn Machines actual dimensions: 19-1/4D x 27-1/4W x 36-1/2 H.
A high-volume machine ideal for larger venues including: convention centers, arenas and amusement parks.
Paragon's American-made Theater Pop popcorn machines are unparalleled in quality and workmanship and are comparable to commercial popcorn machines you find at the movie theaters. If you are looking for the highest quality popcorn machine in the market, you will find it in the Theater Pop.
You need a NEMA Style 5-30R Outlet to use this machine. Popcorn Machines actual dimensions: 19-1/4D x 27-1/4W x 36-1/2 H.
A high-volume machine ideal for larger venues including: convention centers, arenas and amusement parks.
PRICE
$1,899.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 23 in |
| Height | 40 in |
Product Details
| Color | Red |
| Amperage | 24 A |
| Drawers | Old Maid Drawer For Un-Popped Kernels |
| Wattage | 2790 W |
| Voltage | 120 V |
| Material | Stainless Steel, Hard-Coated Anodized Aluminum Kettle |
| Production | 295 one-ounce servings/ hour |
| Description | Theater Pop Popcorn Machine |
| Manufacturers Part Number | 1116110 |
| Panels | Tempered Glass |
| Kettle Capacity | 16 oz |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |
Compliance & Certifications
| Certifications | ETL Tested To UL Standards, CSA, NSF, CE |