Paragon 3070720 Premium Theater Popcorn Machine Stand 6oz, 8oz Black
Write a Review
|
Questions & Answers (0)
Product Description
Stands provide easier access, better merchandising and great stability. The sturdy, all steel construction, has a chip resistant coating. Hinged access door keep supplies out of sight for customer display. Also features convenient built-in storage space. Black powder-coat finish and label style provide an exact match to Professional Popcorn Machines. Medium stands fit the 6 & 8 oz popcorn machines.
PRICE
$525.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 14 in |
| Height | 32 in |
Product Details
| Material | Steel, Powdered-Coated Finish |
| Description | Premium Theater Popcorn Machine Stand |
| Color | Black |
| Manufacturers Part Number | 3070720 |
| For Use With | 6 and 8oz Popcorn Machines |
| Brand | Paragon |
Warranty
| Warranty | 1 Year on Parts |