Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paragon

Model # :WBB849456

MPN #: 1108510

Paragon 1108510 Thrifty Pop Popcorn Machine 8 oz Red 120V 1320W

Product Description
Paragon 1108510 Thrifty Pop Popcorn Machine 8 ounce Red 120V 1320W

Paragon's Thrifty Pop equipment is priced affordably so you can offer customers quick, ready-in-minutes popcorn at highly-profitable price point. It features many of the same great qualities of our other equipment - such as tempered glass panels and a high-output kettle - while offering you a budget-friendly option for your concession needs.

Features

  • Value-priced popcorn equipment
  • Easy-to-clean surfaces
  • High-output, hard-coat anodized aluminum kettle
  • Presentation lamp
  • Made in the USA
PRICE
$789.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth14 in
Height29 in

Product Details

ColorRed
Amperage12 A
DrawersOld Maid Drawer For Un-Popped Kernels
Wattage1320 W
Voltage120 V
MaterialStainless Steel, Hard-Coated Anodized Aluminum Kettle
Production147 one-ounce servings/ hour
DescriptionThrifty Pop Popcorn Machine
Manufacturers Part Number1108510
PanelsTempered Glass
Kettle Capacity8 oz
BrandParagon

Warranty

Warranty1 Year on Parts

Compliance & Certifications

CertificationsETL Tested To UL Standards, CSA, NSF