Vollrath® 4 Oz. Solid Oval Spoodle® - Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Ergonomic handle increases comfort and reduces hand fatigue. High temperature nylon - heat resistant to 475°F (246°C). Ideal for non-stick cookware and will not scratch or mar surfaces. Ergonomic handle is comfortable and reduces hand fatigue. One-piece construction is extremely durable and has no crevices to collect water or bacteria. Built in stopper notch prevents utensils from sliding into food product. Textured surface on handle prevents slippage while in use. Capacites clearly embossed on utensils for easy size identification. Black finish. 4 ounce capacity. Sold in package quantity of 12. Priced each.
PRICE
$129.00 Sold in packages of 12 / $10.75 ea
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/8 in |
Product Details
| Capacity | 4 oz |
| Material | High-Temperature Nylon |
| Package Quantity | 12 |
| Description | Solid Oval Nylon Spoodle® Utensil, 3-3/4In X 3-1/4In Dimension |
| Color | Black |
| Manufacturers Part Number | 5292820 |
| Brand | Vollrath |