Pipe & Plumbing Wrenches
Availability
Brand
Special Price
Free Shipping
Length
Height
Type
Color
Price
Related Products
RIDGID® Model No. 10 RapidGrip, 10", 1-1/2" Pipe Capacity Quick one-handed operation makes your jobs move faster. The spring-loaded jaw design provides rapid ratcheting action. Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip.
RIDGID® Model No. E-914 Aluminum End Wrench, 14" Ideal for jobs in close quarters and overhead applications. Designed for easy access in close parallel lines. 40% lighter than heavy-duty wrenches.
Features: Forged handle is fully heat-treated Ideal for use in close quarters and where space is at a premium Successive "bites" can be taken without removal of wrench from the work piece Fully adjustable to fit any shape pipe
Features: Unique reversible jaw combines the functions of an adjustable and pipe wrenches. Simply reverse the jaw to change the grip Teeth are aggressively angled to provide maximum gripping power True ergo® design, with thermoplastic handle and larger grip width Ideal for plumbers, electricians, and maintenance workers Slim head with tapered jaws combine easy accessibility with extra turning strength
Features: Tools complete with Tools@Height attachment Point Professional strength in lightweight aluminum Offers the durability and ease-of-use