Kimble® Kimax® RAY-SORB® GL 45 MEDIA BOTTLES Designed to protect contents from UV rays; ideal for light-sensitive products Enhanced graduations and marking spot made with chemically resistant white enamel paint 30 mm ID opening Linerless GL 45 screw thread cap Autoclavable Replaceable clear (natural) drip-free polypropylene pour ring is included on each bottle Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements and then RAY-SORB® processed
Kimble® Kimax® RAY-SORB GL-45 Media Bottle, 5000ML
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$605.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13 in |
Product Details
| Neck Finish | GL45 |
| Capacity | 5000 |
| Material | Polypropylene/Borosilicate Glass |
| Graduation | 250 |
| Package Quantity | 1 |
| Description | Media Bottle |
| Color | Clear |
| Manufacturers Part Number | 14399-5000 |
| Brand | Wheaton |