Qorpak CAP-00503 Natural Unlined LDPE Yorker Cap with Red Tip, 24-410 Neck Finish, Case of 1,800
Write a Review
|
Questions & Answers (0)
Product Description
LDPE (low density polyethylene) plastic Yorker Caps have an orifice of .030" and come with replaceable LDPE Red Sealing Tips to keep bottle contents inside when not in use. These Yorker Caps with Red Tips are ideal for dispensing small amounts of liquid or gels such as condiments, syrups, glues, and more from squeezable and non-squeeze bottles.
24-410 Natural Unlined LDPE Yorker Cap with Red Tip, Case of 1,800. Bulk Packaging.
24-410 Natural Unlined LDPE Yorker Cap with Red Tip, Case of 1,800. Bulk Packaging.
PRICE
$475.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-1/16 in |
Product Details
| Type | Dispensing Caps |
| Neck Finish | 24-410 |
| Closure Type | Screw Thread |
| Includes | Cap Only |
| Material | LDPE |
| Package Quantity | 1800 |
| Description | Unlined Yorker Cap with Red Tip |
| Color | Multi-colored |
| Manufacturers Part Number | CAP-00503 |
| Brand | Qorpak |