SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Colson® 4 Series Swivel Plate Caster 4.05109.929 BRK2 SS Poly With Brake 5" Dia. 750 Lb.

Colson® 4 Series Swivel Plate Caster 4.05109.929 BRK2 SS Poly With Brake 5" Dia. 750 Lb.

Item #: WBB2174096

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $173.95

Save $8.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Colson® 4 Series Swivel Plate Caster 4.06109.929 BRK2 SS Polyurethane With Brake 6" Dia. 900 Lb

Colson® 4 Series Swivel Plate Caster 4.06109.929 BRK2 SS Polyurethane With Brake 6" Dia. 900 Lb

Colson® 4 Series Rigid Plate Caster 4.05108.929 SS - Polyurethane on Polyolefin 5" Dia. 750 Lb.

Colson® 4 Series Rigid Plate Caster 4.05108.929 SS - Polyurethane on Polyolefin 5" Dia. 750 Lb.

Colson® 4 Series Rigid Plate Caster 4.04108.839.EN SS - Solid Elastomer 4" Dia. 1000 Lb.

Colson® 4 Series Rigid Plate Caster 4.04108.839.EN SS - Solid Elastomer 4" Dia. 1000 Lb.

Colson® 4 Series Rigid Plate Caster 4.06108.929 SS - Poly on Polyolefin 6" Dia. 900 Lb.

Colson® 4 Series Rigid Plate Caster 4.06108.929 SS - Poly on Polyolefin 6" Dia. 900 Lb.

Colson® 2 Series Wheel 5.00005.929 WS - 5 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing

Colson® 2 Series Wheel 5.00005.929 WS - 5 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing

Colson® 2 Series Wheel 5.00006.929 WS - 6 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing

Colson® 2 Series Wheel 5.00006.929 WS - 6 x 2 Polyurethane on Polyolefin 1/2 Roller Bearing

Colson® 2 Series Wheel 5.00005.459 WS - 5 x 2 Performa Rubber 1/2 Straight Roller Bearing

Colson® 2 Series Wheel 5.00005.459 WS - 5 x 2 Performa Rubber 1/2 Straight Roller Bearing

Colson® 4 Series Swivel Plate Caster 4.06109.459 BRK4 Rubber Total Lock Brake 6" Dia. 600 Lb.

Colson® 4 Series Swivel Plate Caster 4.06109.459 BRK4 Rubber Total Lock Brake 6" Dia. 600 Lb.

Colson® 4 Series Swivel Plate Caster 4.05109.339 BRK7 - Phenolic Top Lock Brake 5" Dia. 1000 Lb

Colson® 4 Series Swivel Plate Caster 4.05109.339 BRK7 - Phenolic Top Lock Brake 5" Dia. 1000 Lb

Colson® 4 Series Swivel Plate Caster 4.04109.8P5.EN BRK4 Elastomer With Brake 4" Dia. 1000 Lb.

Colson® 4 Series Swivel Plate Caster 4.04109.8P5.EN BRK4 Elastomer With Brake 4" Dia. 1000 Lb.

Colson® 2 Series Swivel Plate Caster 2.05456.544 BRK4 Polyolefin With Brake 5" Dia. 300 Lb.

Colson® 2 Series Swivel Plate Caster 2.05456.544 BRK4 Polyolefin With Brake 5" Dia. 300 Lb.

Colson® 4 Series Swivel Plate Caster 4.06109.839.EN BRK7 SS With Brake 6" Dia. 1100 Lb. Cap.

Colson® 4 Series Swivel Plate Caster 4.06109.839.EN BRK7 SS With Brake 6" Dia. 1100 Lb. Cap.

Colson® 4 Series Rigid Plate Caster 4.06108.8P5.EN - Solid Elastomer 6" Dia. 1100 Lb.

Colson® 4 Series Rigid Plate Caster 4.06108.8P5.EN - Solid Elastomer 6" Dia. 1100 Lb.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Colson® 4 Series Swivel Plate Caster 4.05109.929 BRK2 SS Polyurethane With Brake 5" Dia. 750 Lb. Cap.

  • All stainless steel construction
  • Mechanically bonded non-marking tread
  • Straight roller bearing in wheel
  • Zerked raceway & axle for easy maintenance
  • Tech lock brake
  • Standard top plate


Weights & Dimensions

  • Wheel Diameter 5 in
  • Width 2 in
  • Bolt Spacing 2-5/8 x 3-5/8 Slotted to 3 x 3 in
  • Plate Size 4 x 4-1/2 in
  • Height 6-1/2 in
  • Plate Width Range 4.1 to 4.5 in
  • Wheel Diameter Range 4 to 6 in
  • Weight Capacity 750 lbs
  • Mounting Bolt Hole Diameter 3/8 in
  • Plate Length Range 3.7 to 4.1 in
  • Weight 5.375 lbs

Product Details

  • Assembly Required Assembled
  • Wheel Material Polyurethane on Polyolefin
  • Type Stainless Steel
  • Hub Type 2.5" Centered
  • Package Quantity 1
  • Caster Rig Material Stainless Steel
  • Caster Index Swivel Plate Casters
  • Brake Type Tech Lock
  • Brand Colson
  • Bearing Type Straight Roller
  • Series 4
  • Caster Type Stainless Steel Swivel Plate
  • Manufacturers Part Number 4.05109.929 BRK2 SS
  • Color Family Silver

Warranty

  • Warranty 3 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Colson® 4 Series Swivel Plate Caster 4.05109.929 BRK2 SS Poly With Brake 5" Dia. 750 Lb.

Colson® 4 Series Swivel Plate Caster 4.05109.929 BRK2 SS Poly With Brake 5" Dia. 750 Lb.

Item #: WBB2174096

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant