- 4 Sided Mesh Low Deck Truck with 5" x 1-1/4" Polyolefin casters
- (2) rigid and (2) swivel with side brakes
- 1 mesh enclosed shelf
- 1-1/2" lips up on bottom shelf and tubular push handle, gray
Durham Mfg.® 4 Sided Mesh Low Deck Truck, Steel, 1400 lb. Cap., 42-1/2"L x 18-1/2"W x 40-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$339.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/2 in |
| Width | 18-1/2 in |
| Height | 40-1/8 in |
| Weight Capacity | 1400 lbs |
| Weight | 85 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Steel Elevated Box Truck with Expanded Metal Sides |
| Shelf Type | Lipped |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Handle Type | Standard |
| Number of Sides | 4 |
| Side Panels | Expanded Metal |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 4SLT-EX1836-5PO-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |