Durham Mfg.® Hopper Truck, Steel, 20 Cu. Ft., 2000 lb. Cap., 65-9/16"L x 48"W x 40-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Hopper Truck with (4) swivel 6" x 2" Phenolic casters and removable tubular push handle, gray.
PRICE
$979.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65-9/16 in |
| Width | 48 in |
| Height | 40-1/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 203 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Plastic |
| Type | Hopper Tilt Truck |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Handle Type | Standard |
| Material | Steel |
| Manufacturers Part Number | HT-LP-4857-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |