Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ancra

Model # :WBB3163656

MPN #: 50796-20

ANCRA Cargo® Cobra™ Winch Bar, 39"L - Pkg Qty 6

Product Description
Featuring a cutting edge Cobra™ head design, this spanner style winch bar provides secure engagement with the winch. The strategically crafted bend on the bar enables the Cobra™ head to effortlessly navigate into challenging and hard-to-reach areas, facilitating easy and efficient securement processes.

Features:
  • Hook design provides multiple contact points that provides excellent stability of the winch bar during operation
  • Hook design prevents the bar from slipping of the winch cap
  • Will not roll over when pressure is applied or elongate holes in winch cap
  • Bent to allow easier use on step decks
  • Ergonomic design maximizes the bar's leverage on the winch
  • Box End easily releases tension on chain binders
  • Not to be used as a cheater bar to tension chain binders
  • P/N: 50796-20
  • Weight: 6.2 lbs./2.81 kg


PRICE
$161.70  Sold in packages of 6 / $26.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39
Weight6 lbs

Product Details

Assembly RequiredNo
TypeWinch Bar
MaterialSteel
ColorBlue
Manufacturers Part Number50796-20
BrandAncra