Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3791055

MPN #: 427FH-R

US Cargo Control Winch Strap with Flat Hook, 4" x 27', Red

Product Description
This 4" x 27' Red Heavy Duty Winch Strap with Flat Hook is a fundamental piece of tie-down equipment for flatbed and trailer operations. Designed for use with standard winches, it provides versatile, reliable cargo securement for loads of all types. The rugged polyester webbing delivers minimal stretch along with resistance to abrasion, UV damage, and moisture. The flat hook end connects securely to rub rails or trailer edges, distributing tie-down force evenly across a wide contact area.

HD Truck Strap Features:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Heavy-Duty Flat Hooks: Perfect for connecting to either your rub rail or under the edge of your truck / trailer. Wide contact area better distributes tie down force, and a built-in defender prevents webbing wear and tear.
  • Corrosion-Resistant Hardware: Flat hook comes with a black powder coat finish that adds protection from the elements and looks sharp.
  • Compatible with Standard 4" Winches.
  • Industry-Compliant: This 4 inch strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.


PRICE
$16.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 ft
Width4 in
Weight4 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeWinch Strap
MaterialPolyester Webbing
Package Quantity1
ColorRed
Manufacturers Part Number427FH-R
BrandUS Cargo Control
End FittingFlat Hook