ANCRA Cargo® 10' Long Aluminum Double L Winch Track, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Ancra®'s 10-ft. aluminum double L track features high-performance aluminum to ensure years of service and can support 49207 double L sliding winches.
Ancra® track gives you versatility with supported equipment, allowing you to place tie-downs at any point along the track length to secure heavy-duty cargo.
Ancra® track gives you versatility with supported equipment, allowing you to place tie-downs at any point along the track length to secure heavy-duty cargo.
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 5 in |
| Height | 2 in |
| Weight | 20.9 lbs |
Product Details
| Assembly Required | No |
| Type | L Winch Track |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 49242-10-120 |
| Brand | Ancra |