METALpro Punch Station Plate, Compatible with MP4500FS & MP5000FS
Write a Review
|
Questions & Answers (0)
Product Description
The MP45PSP punch station guide bolts to the METALpro MP4500FS and MP5000FS. This guide table comes with L brackets to set stops for accurate repetitive punching while also providing a work surface. The punch station plate measures 16" x 9" giving users work surface off their punch station. The MP45PSP is NOT compatible with MP4000 or MP4000FS
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
| Width | 16 in |
| Height | 3/8 in |
| Weight | 15 lbs |
Product Details
| Country of Origin | Made in USA |
| Manufacturers Part Number | MP45PSP |
| Brand | METALpro |
Compliance & Certifications
| Certifications | UL Listed |