4 Step Thin Line Folding Step Ladder, 300 lb. Capacity, Blue - TL418
Write a Review
|
Questions & Answers (0)
Product Description
Economical tilt and roll ladder that folds up to just 3 1/2 thick. Rolls easily and when not in use folds. 59 degree slope with 7" deep steps and a 10" deep top step. Rated at 300 lbs. capacity and ships assembled in a ups -able box. Blue powder coated for durability. Manufactured to OSHA and ANSI standards.
PRICE
$309.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 21 in |
| Height | 76 in |
| Weight Capacity | 300 lbs |
| Weight | 42 lbs |
| Height to Top Step/Platform | 40 in |
| Step Width | 16 in |
| Working Height | 112 in |
Product Details
| Assembly Required | No |
| Number of Steps | 4 |
| Color | Blue |
| Duty Rating | 1A |
| Step Type | Perforated |
| Material | Steel |
| Description | Thin Line |
| Manufacturers Part Number | TL418 |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI & OSHA |