The AC52-UB Lock-In Utility Bucket expands your work surface and customizes your ladder top. Great for on the jobsite or household use. The utility bucket locks securely into the ladder top and is ideal for wet or dry applications. Holds up to 1 gallon of liquid and has a 25 pounds capacity. Integrated Lock-In System® socket on the bucket allows for an additional Paint Cup (AC27-P), ToolLasso® or Utility Hook (AC56-UH). Increases productivity by saving trips up and down the ladder.
Werner Lock-In Utility Bucket - AC52-UB - Pkg Qty 3
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 13 in |
| Width | 5 in |
| Height | 9-8/9 in |
| Weight | 1 lbs |
Product Details
| Style | For 6000, 6100, 6200 Series |
| Type | Accessory |
| Description | Lock-In Utility Bucket |
| Color | Blue |
| Manufacturers Part Number | AC52-UB |
| Brand | Werner |
Related Products
The Werner® T6203 Fiberglass 3-foot Twin Stepladder offers a high-performance dual HolsterTop® with a paint and tool holder for convenience. The internal spreaders are heavy-duty, and the slip-resistant Traction-Tred® steps are all double riveted and knee braced. These Twin Stepladders allow 300 pounds per side, making them ideal for one- or two-person jobs. The EDGE® molded brace and-foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity. Features: Four (4) rivets attach top to each rail ...
Built to last, the Werner® 375-pound duty rated 7408 Fiberglass 8-foot Step Ladder is rugged and ready for the job. This ladder features extra heavy duty aluminum HolsterTop® with thick side plates, internal spreaders and external rail shields for long lasting durability. With The EDGE® bracing system and GLAS*MARK® Violator stripes on the rails, the 7400 series is built to handle the work site and stands ready for tough jobs. Fiberglass rails are non-conductive for working near electricity. Features: Back-up plates reinforce all top connectors Shoulder bolt and lock nut on top hinge; 4 ...
The Werner® P7412 Fiberglass 12-foot Platform Ladder has a rating of 300 pounds and maintains a full set of horizontals on the rear sections spaced one per foot. The large work platform provides a secure and comfortable work area while the EDGE® bracing system and external rails shields add to the durability of the product. The safety guardrail at the top of the ladder encourages proper ladder use. Fiberglass rails are non-conductive for working near electricity. Features: Back-up plates reinforce all top connectors Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach ...
The 6210 Fiberglass 10-foot Step Ladder is ideal for any professional. With a duty rating of 300 pounds, it features a LOCKTOP® which provides maximum storage capacity for most frequently used tools and components. The LOCKTOP® features an impact driver slot to safely hold the #1 most used tool by professionals today. The steel plate on the side helps expand its storage by allowing the use of magnetic accessories, such as lights and laser levels. Three anchor points allow for tools to be tethered to the top to prevent injuries and damage below from falling tools. The patented Lock-in ...
The PD6203-4C Podium Ladder with factory-installed casters for added mobility offers the same reach height as a 5-foot stepladder, is ideal for working at fixed heights, and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground, and the 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed foot gives the ...