Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131382

MPN #: FXM401-2A

Flex 4 Tool Combo Kit w/ Drill Driver, Impact Driver, Reciprocating Saw & Work Light

Product Description
Elevate your game to the next level with this comprehensive, four-tool Flex combo kit. Each maximizes power and efficiency with 24V cross-compatibility and powerful, sensor-free(™)brushless motors. Drill with 1,400 in-lbs. of torque and 2,500 RPM with the Flex 1/2" 2-Speed Drill Driver. Fasten with multi-mode control and 2,500 in-lbs of torque using the Flex 1/4" Quick Eject Hex Impact Driver. The Flex Reciprocating Saw powers through tough materials with linear and orbital modes up to 4,000 RPM (1-¼" SPM). And the convenient Flex Work Light provides 300 Lumens of added visibility while you work. Each comes powered with the Flex Advantage, using the same Flex 24V batteries with unrivalled power, runtime, and fast charging . Kit includes all four tools, two 24V batteries, and one charger. All protected by a 5-year end-to-end warranty.

Features:
  • The Flex Advantage: 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • Sensor-Free™ Brushless Motor: Every Flex 24V tool is built around an intelligent digital brushless motor designed to eliminate friction and optimized for higher efficiency and power.
  • Flex 24V Power: 4 Tools, 2 Batteries, 1 Charger
  • FX1151 - 1/2" 2-Speed Drill Driver: 750 in-lbs of Compact Power
  • FX1351 - 1/4" Hex Impact Driver: 1,800 in-lbs of torque & 3,400 RPM
  • FX2271 - Reciprocating Saw: Orbital and Linear Mode at 1-1/4" SPM - 4,000 RPM
  • FX5111 - Work Light:300 lumens for high illumination
  • End-To-End 5 Year Warranty: Register your new products and get a full 5-year warranty on your Flex 24V tools, batteries and chargers


PRICE
$455.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeLithium-Ion
Number of Batteries2
Voltage24 V
Package Quantity1
Manufacturers Part NumberFXM401-2A
Chuck TypeMetal single-sleeve keyless ratchet
Clutch Settings22+D
Chuck Capacity1/2"
BrandFLEX
Bit Type1/4" Hex

Warranty

Warranty5