Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168286

MPN #: FXM203-2AA

FLEX Brushless Drywall Screw Gun & Cut Out Tool Combo Kit with 2.5Ah Lithium-Ion Batteries, 24V

Product Description
Hang sheet after sheet with ease with the FLEX 24V Drywall Screw Gun. This lightweight screw gun arms you with ultimate in speed and efficiency with maximum control. Lock-on mode delivers continuous power to secure drywall panels. Setup is easy with tool-free adjustments. The bright, built-in LED light illuminates dark spaces. This cordless drywall screw gun is compatible with the FLEX Magazine Attachment (FT161, sold separately) for increased productivity with collated screws. The FLEX 24V Drywall Cut Out Tool powers through the entire day with exceptional runtime-up to 150 outlet boxes per charge with the included 2.5Ah battery. Adjustable airflow directs the dust away from the work in the direction desired. Built-in LED lighting illuminates in dark conditions. All this performance is built on the FLEX Advantage of unmatched battery power, runtime, and fast charging.

Features:
  • The FLEX Advantage - 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • Drywall Screw Gun And Drywall Cut Out Tool Combo Kit - Drywall Screw Gun [FX1611-A]; Drywall Cut Out Tool [FX2471]; (2) 2.5Ah Lithium-Ion Battery [FX0111-1]; 160W Fast Charger [FX0411-Z]; Attachments: (2) Belt Clip, Bit Holder, Wrench, (2) collets (1/8", 1/4"); Accessories: Short bit, (2) 1/8" drywall cutout bit; FLEX Bag
  • FX1611 Drywall Screw Gun - Lightweight, ergonomic design for maximum control and comfort
  • FX2471 Drywall Cut Out Tool - Adjustable airflow for Flexible dust control
  • Sensor-Free Brushless Motor - Every FLEX 24V tool is built around an intelligent sensor-free brushless motor designed to eliminate friction and optimized for higher efficiency and power
  • FLEX 24V Cross-Compatibility - Compatible with all FLEX 24V batteries, chargers, and tools
  • 24V 2 Tool Combo Kit Drywall Screw Gun & Cut Out Tool


PRICE
$365.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9
Weight3 lbs
Torque28 lb-in

Product Details

Battery TypeLithium-Ion
Max RPMDrywall Gun: 4500/Cut Out Tool: 28000 rpm
TypeDrywall Screw Gun & Cut Out Tool Kit
ColorGray
KitKit
StylePistol Grip
Number of Batteries2
Voltage24 V
IncludesDrywall Screw Gun, Cut Out Tool, (2) 2.5Ah Lithium Batteries, 160W Fast Charger
Number of Chargers Included1
DescriptionBrushless Drywall Screw Gun & Cut Out Tool Kit
Manufacturers Part NumberFXM203-2AA
BrandFLEX

Warranty

Warranty5 yr