- The M18 Compact Brushless 1/2" Hammer Drill and 3-Speed Impact Driver's compact size allows for unrivaled access in tight spaces.
- Brushless Motor delivers the power to quickly complete most common applications
- M18 Compact Brushless 1/4" Hex 3-Speed Impact Driver (3651-20): 0-3600 RPMs
- M18 Compact Brushless 1/4" Hex 3-Speed Impact Driver (3651-20): 1,700 in-lbs. of Peak Torque
- M18 Compact Brushless 1/2" Hammer Drill(3602-20): 5.8" in length
- M18 Compact Brushless 1/2" Hammer Drill (3602-20): 0-550 RPM to 0-1700 RPM
- M18 Brushless 7-1/4 in. Circular Saw (2631-20): 2-1/2 in. cut depth
- M18™ HACKZALL (2625-20): Quik-lok blade clamp offers fast, easy tool free blade changes for Sawzall blades and Hackzall blades
- REDLITHIUM Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
Milwaukee® M18 4-Tool Compact Brushless Combo Kit
|
Questions & Answers (0)
Product Description
Features:
PRICE
$565.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/4 |
| Width | 11-7/16 |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Color | Red/Black |
| Chuck Type | Keyless |
| Chuck Capacity | 1/2 |
| Number of Batteries | 2 |
| Voltage | 18 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 3693-24CX |
| Number of Tools | 4 |
| Brand | Milwaukee |
| Bit Type | 1/4" Hex |
Warranty
| Warranty | 5 Years Tool, 3 Years XC Battery, 2 Years CP Battery |